This item is Discontinued.

Delta Dual Handle Centerset Lavatory Faucet, 4" Mount, Venetian Bronze 3-hole 4" installation Hole 2594-RBMPU-DST

Dual Handle Centerset Lavatory Faucet, 4" Mount, Venetian Bronze 3-hole 4" installation Hole (Discontinued)

  • Mfr # 2594-RBMPU-DST
  • Zoro # G8801657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2594-RBMPU-DST
Zoro #
G8801657
UPC #
034449680790
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
4-7/8
Height
5.75
Width
9.63
Overall Height (In.)
5.75
Length
6.91
Depth (In.)
6.91
Overall Width (In.)
9.63

Details

Item
Centerset Lavatory Faucet
Faucet Operation
Dual Handle
Finish
Venetian Bronze
Mounting Hole Center to Center
4"
Number of Holes
3-hole 4" installation
Mounting Type
Deck
ADA Compliant
Yes
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Number of Handles
2
Weight
4.574 lb
Type
Faucet
Valve Type
DIAMOND(TM) Seal Valve
Residential / Commercial
Commercial
Series
Lindenâ„¢
CEC Compliant
T
Flow Rate (GPM)
1.20
Function
Lavatory
GPM
1.20
Handle
Two Handle Lever
Mfr. Series
DiamondValve

Description

Two Handle,Centerset Bathroom Fct

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.