Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Handle Bathroom Faucet, 6" - 16" Mount, Oil Bronze 3 Hole

  • Mfr # B3596LF-OB

  • Zoro # G8805181


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
6" - 16"
Mounting Type
Widespread
Finish
Oil Bronze
Handle Type
Lever
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3596LF-OB
Zoro #
G8805181
UPC #
034449624183
Country of Origin
China

Details

Mounting Hole Center to Center
6" - 16"
Mounting Type
Widespread
Finish
Oil Bronze
Handle Type
Lever
Number of Handles
2
Item
Bathroom Faucet
Application
Commercial
Body Material
Solid Brass
Operation Method
Dual Handle
Flow Rate - Maximum
1.2 gpm
Number of Mounting Holes
3

Description

Wndmre 2Hdl WdSprd,Bthrom Fct OBrnz

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.