Zoro Homepage
This item is Discontinued.
Delta Dual Handle Deck-Mount with Diverter Tub Filler Faucet, 8" - 16" Mount, Stainless T4755-SSLHP

Dual Handle Deck-Mount with Diverter Tub Filler Faucet, 8" - 16" Mount, Stainless (Discontinued)

  • Mfr # T4755-SSLHP
  • Zoro # G8794779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4755-SSLHP
Zoro #
G8794779
UPC #
034449531016
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
7.5
Width
7.78
Spout Length
8
Overall Height (In.)
7.5
Length
11.5
Overall Width (In.)
7.78
Depth (In.)
11.5

Description

Roman Tub w/Hand Shower Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.