Dual Handle Widespread Kitchen Faucet, 8" Mount, Chrome (Discontinued)
- Mfr # 27C2924-R7
- Zoro # G1342103
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27C2924-R7
Zoro #
G1342103
UPC #
055870310315
Country of Origin
Canada
Dimensions
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Details
Faucet Operation
Dual Handle
Mounting Hole Center to Center
8"
Mounting Type
Deck
ADA Compliant
Yes
Handle Type
Two Handle other or Two Hole Sink
Flow Rate
1.5 gpm
Number of Handles
2
Flow Outlet Type
Vandal Resistant Laminar with Agion Antimicrobial
Weight
5.5 lb
Item
Widespread Kitchen Faucet
Finish
Chrome
Series
27C1 / 27C2
CEC Compliant
T
Flow Rate (GPM)
1.50
Description
Item Delta 27C1/27C2,8 In.,Widespread,Chrome
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.