Zoro Homepage
This item is Discontinued.
No Product Image Available

Dual Handle Widespread Kitchen Faucet, 8" Mount, Chrome (Discontinued)

  • Mfr # 27C2942-R7
  • Zoro # G1342295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27C2942-R7
Zoro #
G1342295
UPC #
055870259263
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8"
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Two Handle Blade
Flow Rate
1.5 gpm
Number of Handles
2
Flow Outlet Type
Aerator
Weight
5.25 lb
Item
Widespread Kitchen Faucet
Flow Rate (GPM)
1.50
CEC Compliant
T
Series
27C1 / 27C2

Description

Item Delta 27C1/27C2 Two Handle,8 In.,Below Deck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.