Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Handle Centerset Lavatory Faucet, 4" Mount, Chrome 2 or 3-hole 4" installation Hole

  • Mfr # 2523LF-MPU

  • Zoro # G8803151


product price: $192.85
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Handle Type
Two Handle Lever
Number of Handles
2
Weight
4.188 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2523LF-MPU
Zoro #
G8803151
UPC #
034449662390
Country of Origin
United States

Dimensions

Height
3.34
Spout Length
5-1/4
Width
8.94
Depth (In.)
6.88
Length
6.88
Overall Height
3.34
Overall Width
8.94

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome
Handle Type
Two Handle Lever
Number of Handles
2
Weight
4.188 lb
Item
Centerset Lavatory Faucet
Type
Faucet
Valve Type
Washerless stem cartridge
Series
NoLeadBrass
Function
Lavatory
Handle
Two Handle Lever
Application
Commercial
Body Material
Solid Brass
CEC Compliance
T
Operation Method
Dual Handle
Flow Rate - Maximum
1.2
Number of Mounting Holes
2 or 3

Description

Classic 2,HdlCntrset,Bthrom Fct Chr

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.