Zoro Homepage

Dual Handle Centerset Lavatory Faucet, 4" Mount, Chrome 3-hole 4" installation Hole

  • Mfr # 2538-MPU-DST

  • Zoro # G8326792


product price: $217.90
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Handle Type
Two Handle Lever
Number of Handles
2
Weight
4.498 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2538-MPU-DST
Zoro #
G8326792
UPC #
034449686174
Country of Origin
United States

Dimensions

Height
6.38
Width
10.5
Spout Length
5
Length
7.03
Depth (In.)
7.03
Overall Height
6.38
Overall Width
10.5

Details

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Chrome
Handle Type
Two Handle Lever
Number of Handles
2
Weight
4.498 lb
Item
Centerset Lavatory Faucet
Type
Faucet
Valve Type
DIAMOND(TM) Seal Valve
Series
DiamondValve
Handle
Two Handle Lever
Function
Lavatory
Application
Commercial
CEC Compliance
T
Number of Mounting Holes
3
Flow Rate - Maximum
1.2
Operation Method
Dual Handle

Description

Lahara,2 Hdl Cntrset,Bthrom Fct Chr

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.