Dual Handle Centerset Lavatory Faucet, 4" Mount, Chrome 3-hole 4" installation Hole
Mfr # B2512LF
Zoro # G8325149
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Dual Handle
Finish
Chrome
Mounting Hole Center to Center
4"
Number of Holes
3-hole 4" installation
Mounting Type
Deck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2512LF
Zoro #
G8325149
UPC #
034449624435
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
6
Depth (In.)
6.28
Overall Height (In.)
3.75
Details
Item
Centerset Lavatory Faucet
Faucet Operation
Dual Handle
Finish
Chrome
Mounting Hole Center to Center
4"
Number of Holes
3-hole 4" installation
Mounting Type
Deck
ADA Compliant
Yes
Handle Type
Two Handle Knob
Flow Rate
1.2 gpm
Number of Handles
2
Weight
2.75 lb
Residential / Commercial
Commercial
Valve Type
Washerless stem cartridge
CEC Compliant
T
Flow Rate (GPM)
1.20
Series
Foundations
Description
Two Handle,Centerset Bathroom Fct
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.