Dual Handle Centerset Lavatory Faucet, 4" Mount, Stainless 2 or 3-hole 4" installation Hole

  • Mfr # 2523LF-SSMPU

  • Zoro # G8805732


product price: $263.45
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Handle Type
Two Handle Lever
Number of Handles
2
Weight
4.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2523LF-SSMPU
Zoro #
G8805732
UPC #
034449662406
Country of Origin
United States

Dimensions

Width
8.94
Spout Length
5-1/4
Height
3.34
Depth (In.)
6.88
Length
6.88
Overall Height
3.34
Overall Width
8.94

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Stainless
Handle Type
Two Handle Lever
Number of Handles
2
Weight
4.1 lb
Item
Centerset Lavatory Faucet
Valve Type
Washerless stem cartridge
Type
Faucet
Series
NoLeadBrass
Handle
Two Handle Lever
Function
Lavatory
Application
Commercial
CEC Compliance
T
Body Material
Solid Brass
Operation Method
Dual Handle
Number of Mounting Holes
2 or 3
Flow Rate - Maximum
1.2

Description

Classic,2Hdl Cset Bthrom,ct Stinles

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.