Dual Handle Centerset Lavatory Faucet, 4" Mount, Venetian Bronze 3-hole 4" installation Hole

  • Mfr # 2538-RBMPU-DST

  • Zoro # G8804043


product price:  $326.60
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Venetian Bronze
Handle Type
Two Handle Lever
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2538-RBMPU-DST
Zoro #
G8804043
UPC #
034449686198
Country of Origin
United States

Dimensions

Height
6.38
Spout Length
5
Width
10.5
Length
7.03
Depth (In.)
7.03
Overall Height
6.38
Overall Width
10.5

Details

Mounting Hole Center to Center
4"
Mounting Type
Centerset
Finish
Venetian Bronze
Handle Type
Two Handle Lever
Number of Handles
2
Weight
4.48 lb
Item
Centerset Lavatory Faucet
Valve Type
DIAMOND(TM) Seal Valve
Type
Faucet
Series
DiamondValve
Handle
Two Handle Lever
Function
Lavatory
Application
Commercial
CEC Compliance
T
Number of Mounting Holes
3
Operation Method
Dual Handle
Flow Rate - Maximum
1.2

Description

Lahara,2Hdl Cntrset,BthromFct VBrnz

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.