Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Handle Centerset Lavatory Faucet, Brushed Nickel 3-hole 4" installation Hole

  • Mfr # P299628LF-BN

  • Zoro # G8801690


product price: $129.40
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Handle Type
Two Handle Lever
Number of Handles
2
Weight
2.55 lb
Height
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P299628LF-BN
Zoro #
G8801690
UPC #
034449652582
Country of Origin
China

Dimensions

Height
3.5
Width
9.53
Spout Length
4
Depth (In.)
5.84
Length
5.84
Overall Height
3.5
Overall Width
9.53

Details

Finish
Brushed Nickel
Handle Type
Two Handle Lever
Number of Handles
2
Weight
2.55 lb
Item
Centerset Lavatory Faucet
Type
Faucet
Valve Type
Washerless stem cartridge
Series
NoLeadBrass
Function
Lavatory
Handle
Two Handle Lever
CEC Compliance
T
Flow Rate - Maximum
1.2
Number of Mounting Holes
3-hole 4 in installation
Operation Method
Dual-Handle

Description

Two Handle,Bathroom Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.