Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21C243
Zoro #
G1340274
UPC #
055870269439
Country of Origin
Canada
Dimensions
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Details
Faucet Operation
Dual Handle
Item
Centerset Lavatory Faucet
Finish
Chrome
Mounting Type
Centerset
ADA Compliant
Yes
Handle Type
Two Handle Lever
Flow Rate
1.5 gpm
Number of Handles
2
Flow Outlet Type
Aerator
Weight
4.9 lb
Series
21C
Flow Rate (GPM)
1.50
CEC Compliant
F
Description
Item Delta 21C Two Handle Centerset Bathroom
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.