Zoro Homepage

Dual Handle Centerset Lavatory Faucet, Chrome 3-hole 4" installation Hole

  • Mfr # 27C4844

  • Zoro # G1107307


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Finish
Chrome
Handle Type
Blade with Sanitary Hood
Number of Handles
2
Weight
4.85 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27C4844
Zoro #
G1107307
UPC #
-
Country of Origin
Canada

Dimensions

Spout Length
4-1/2
Depth (In.)
2
Overall Height
11.75
Overall Width
6.13

Details

Mounting Type
Deck
Finish
Chrome
Handle Type
Blade with Sanitary Hood
Number of Handles
2
Weight
4.85 lb
Item
Centerset Lavatory Faucet
Valve Type
CER-TECK(R)
Series
27C4 / 27C5 / 27C6
Flow Rate - Maximum
1.5
CEC Compliance
F
Flow Type
Aerator
Number of Mounting Holes
3-hole 4 in installation
Operation Method
Dual Handle

Description

Item Two Handle 4In Deck-Mount Faucet

Restrictions

This item has been restricted from sale in the following states: CA, HI, MA, ME, NY, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.