Zoro Homepage

Dual-Handle Deck-Mount Kitchen Faucet, Chrome

  • Mfr # 26C3243

  • Zoro # G1107465


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Handle Type
Two Handle Lever
Number of Handles
2
Weight
5.25 lb
Type
8" Cast Deck-Mount Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26C3243
Zoro #
G1107465
UPC #
-
Country of Origin
Canada

Details

Finish
Chrome
Handle Type
Two Handle Lever
Number of Handles
2
Weight
5.25 lb
Item
Deck-Mount Kitchen Faucet
Type
8" Cast Deck-Mount Faucet
Series
26C3
Flow Rate - Maximum
1.5
CEC Compliance
T
Operation Method
Dual-Handle

Description

Item Two Handle 8In Cast Deck-Mount Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.