Dual Handle Deck-Mount with Diverter Tub Filler Faucet, 8" - 16" Mount, Stainless

  • Mfr # T4738-SS

  • Zoro # G8790070


product price: $852.20
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8" - 16"
Number of Holes
4-hole 8-16" installation
Mounting Type
Concealed Mount
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4738-SS
Zoro #
G8790070
UPC #
034449569637
Country of Origin
United States

Dimensions

Height
8.78
Spout Length
8-1/2
Width
10
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
10
Length
10.97
Depth (In.)
10.97
Overall Height (In.)
8.78

Details

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8" - 16"
Number of Holes
4-hole 8-16" installation
Mounting Type
Concealed Mount
ADA Compliant
Yes
Handle Type
Two Handle Lever
Flow Rate
1.75 gpm
Number of Handles
2
Flow Outlet Type
Spray
Weight
4.752 lb
Item
Deck-Mount with Diverter Tub Filler Faucet
Finish
Stainless
Residential / Commercial
Commercial
Type
Faucet
Valve Type
Washerless stem cartridge
Series
Lahara®
CEC Compliant
T
Flow Rate (GPM)
1.75
GPM
1.75
Handle
Two Handle Lever
Mfr. Series
Excluded
Function
Tub Filler

Description

Lahara,Roman Tub W/ Hndshwr Trm SS

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.