Dual Handle Deck-Mount with Diverter Tub Filler Faucet, 8" - 16" Mount, Venetian Bronze

  • Mfr # T4738-RB

  • Zoro # G8320720


product price:  $908.90
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8" - 16"
Number of Holes
4-hole 8-16" installation
Mounting Type
Concealed Mount
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4738-RB
Zoro #
G8320720
UPC #
034449569644
Country of Origin
United States

Dimensions

Width
10
Height
8.78
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
8-1/2
Overall Height (In.)
8.78
Length
10.97
Depth (In.)
10.97
Overall Width (In.)
10

Details

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8" - 16"
Number of Holes
4-hole 8-16" installation
Mounting Type
Concealed Mount
ADA Compliant
Yes
Handle Type
Two Handle Lever
Flow Rate
1.75 gpm
Number of Handles
2
Flow Outlet Type
Spray
Weight
4.678 lb
Item
Deck-Mount with Diverter Tub Filler Faucet
Finish
Venetian Bronze
Type
Faucet
Valve Type
Washerless stem cartridge
Residential / Commercial
Commercial
CEC Compliant
T
Flow Rate (GPM)
1.75
Series
Lahara®
Handle
Two Handle Lever
Function
Tub Filler
GPM
1.75
Mfr. Series
Excluded

Description

Roman Tub with Handshower Trim

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.