This item is Discontinued.

Delta Dual Handle Deck-Mount without Diverter Tub Filler Faucet, 8" - 16" Mount, Chrome BT2796

This item is Discontinued.

Delta

Dual Handle Deck-Mount without Diverter Tub Filler Faucet, 8" - 16" Mount, Chrome (Discontinued)

Mfr # BT2796
Zoro # G8803127
UPC # 034449624268
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BT2796
Zoro #
G8803127
UPC #
034449624268
Country of Origin
China

Dimensions

Height
7.13
Width
10.94
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
7-13/16
Overall Width (In.)
10.94
Depth (In.)
9.84
Length
9.84
Overall Height (In.)
7.13

Details

Faucet Operation
Dual Handle
Finish
Chrome
Mounting Type
Concealed Mount
Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Lever
Number of Handles
2
ADA Compliant
Yes
Series
Windemere®
Mounting Hole Center to Center
8" - 16"
Item
Deck-Mount without Diverter Tub Filler Faucet
Residential / Commercial
Commercial
Valve Type
Washerless stem cartridge
Type
Faucet
Weight
3.51 lb
Function
Tub Filler
Mfr. Series
Excluded
Handle
Two Handle Lever

Description

Windemere,Roman Tub Trim BT2796 CH

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.