Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Handle Deck-Mount without Diverter Tub Filler Faucet, 8" - 16" Mount, Chrome

  • Mfr # T2738

  • Zoro # G8794392


product price: $351.15
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8" - 16"
Number of Holes
3-hole 8-16" installation
Mounting Type
Concealed Mount
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2738
Zoro #
G8794392
UPC #
034449569576
Country of Origin
United States

Dimensions

Width
12.69
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
9-1/4
Height
8.88
Depth (In.)
10
Overall Height (In.)
8.88
Length
10
Overall Width (In.)
12.69

Details

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8" - 16"
Number of Holes
3-hole 8-16" installation
Mounting Type
Concealed Mount
ADA Compliant
Yes
Handle Type
Two Handle Lever
Number of Handles
2
Weight
6.89 lb
Item
Deck-Mount without Diverter Tub Filler Faucet
Residential / Commercial
Commercial
Finish
Chrome
Type
Faucet
Valve Type
Washerless stem cartridge
Series
Lahara®
Mfr. Series
Excluded
Function
Tub Filler
Handle
Two Handle Lever

Description

Roman Tub,Trim T2738

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.