This item is Discontinued.

Delta Dual Handle Deck-Mount without Diverter Tub Filler Faucet, 8" - 16" Mount, Oil Rubbed Bronze BT2796-OB

Dual Handle Deck-Mount without Diverter Tub Filler Faucet, 8" - 16" Mount, Oil Rubbed Bronze (Discontinued)

  • Mfr # BT2796-OB
  • Zoro # G8320632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT2796-OB
Zoro #
G8320632
UPC #
034449624275
Country of Origin
China

Dimensions

Width
10.94
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
7.13
Spout Length
7-13/16
Overall Height (In.)
7.13
Length
9.84
Overall Width (In.)
10.94
Depth (In.)
9.84

Details

Faucet Operation
Dual Handle
Mounting Hole Center to Center
8" - 16"
Number of Holes
3-hole 8-16" installation
Mounting Type
Concealed Mount
ADA Compliant
Yes
Handle Type
Two Handle Lever
Number of Handles
2
Weight
3.51 lb
Item
Deck-Mount without Diverter Tub Filler Faucet
Finish
Oil Rubbed Bronze
Valve Type
Washerless stem cartridge
Type
Faucet
Residential / Commercial
Commercial
Series
Windemere®
Mfr. Series
Excluded
Function
Tub Filler
Handle
Two Handle Lever

Description

Roman Tub,Trim BT2796-OB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.