
Dual Handle Service Specialty Faucet, 5-1/2" to 10-1/2" Mount, Chrome
Mfr # 28T9-AC
Zoro # G1343616
product price: $259.70
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
5-1/2" to 10-1/2"
Number of Holes
3-hole 8" wall installation
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28T9-AC
Zoro #
G1343616
UPC #
055870224209
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Details
Mounting Hole Center to Center
5-1/2" to 10-1/2"
Number of Holes
3-hole 8" wall installation
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
Number of Handles
2
Weight
7.6 lb
Item
Service Specialty Faucet
Faucet Operation
Dual Handle
Residential / Commercial
Commercial
Handle Type
Two Handle other or Two Hole Sink
Series
28C / T9
Flow Rate (GPM)
4.00
Description
Item Delta 28C/T9 Two Handle,8 In.,Wall Mount
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.