Zoro Homepage

Dual Handle Service Specialty Faucet, 8" Mount, Chrome

  • Mfr # 28C2385

  • Zoro # G3072354


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28C2385
Zoro #
G3072354
UPC #
055870346796
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Mounting Hole Center to Center
8"
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
Number of Handles
2
Flow Outlet Type
Vacuum Breaker with Garden Hose End
Weight
8.5 lb
Faucet Operation
Dual Handle
Item
Service Specialty Faucet
Handle Type
Two Handle other or Two Hole Sink
Series
28C2
Flow Rate (GPM)
4.00

Description

Item Delta 28C2 Two Handle,8 In.,Wall Mount Serv

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.