Zoro Homepage

Dual Handle Two Handle 8In Below Deck-Mount Faucet, Chrome 3 Hole

  • Mfr # 27C2974

  • Zoro # G1107298


product price: $356.90
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Finish
Chrome
Handle Type
Vandal-Resistant Sanitary Hood Blade
Number of Handles
2
Flow Rate - Maximum
1 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27C2974
Zoro #
G1107298
UPC #
-
Country of Origin
Canada

Details

Mounting Type
Deck
Finish
Chrome
Handle Type
Vandal-Resistant Sanitary Hood Blade
Number of Handles
2
Item
Two Handle 8In Below Deck-Mount Faucet
Flow Rate - Maximum
1 gpm
Application
Commercial
Flow Type
Laminar
Number of Mounting Holes
3
Operation Method
Dual Handle

Description

Item Two Handle 8In Below Deck-Mount Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.