This item is Discontinued.

Delta Dual Handle Widespread Lavatory Faucet, 4" to 16" Mount, Venetian Bronze 35955-RB-DST

Dual Handle Widespread Lavatory Faucet, 4" to 16" Mount, Venetian Bronze (Discontinued)

  • Mfr # 35955-RB-DST
  • Zoro # G8802013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35955-RB-DST
Zoro #
G8802013
UPC #
34449642910
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
7.25
Overall Width (In.)
9.69
Overall Height (In.)
9.94

Details

Faucet Operation
Dual Handle
Mounting Hole Center to Center
4" to 16"
Number of Holes
3-hole 4-16" installation
Mounting Type
Widespread
ADA Compliant
Yes
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Number of Handles
2
Weight
5.4 lb
Item
Widespread Lavatory Faucet
Residential / Commercial
Commercial
Finish
Venetian Bronze
Valve Type
DIAMOND(TM) Seal Valve
Material
Solid Brass
CEC Compliant
T
Series
Victorian
Flow Rate (GPM)
1.20

Description

Two Handle,Widespread Bathroom Fct

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.