Zoro Homepage

Dual-Handle Widespread Lavatory Faucet, Chrome

  • Mfr # 23C323

  • Zoro # G1107410


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Dual-Handle
Handle Type
Two Handle Lever
Flow Rate
1.5 gpm
Number of Handles
2
Weight
3.35 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23C323
Zoro #
G1107410
UPC #
-
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Faucet Operation
Dual-Handle
Handle Type
Two Handle Lever
Flow Rate
1.5 gpm
Number of Handles
2
Weight
3.35 lb
Type
Widespread Lavatory Faucet
Finish
Chrome
Item
Widespread Lavatory Faucet
Series
23C1
Flow Rate (GPM)
1.50
CEC Compliant
F
Flow Rate - Maximum
1.5 gpm
Product Type
Faucet

Description

Item Two Handle Widespread Lav Faucet

Restrictions

This item has been restricted from sale in the following states: CA, HI, ME, NY, OR, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.