Dvrter Valve, Assemb RomanTub-R4700
Mfr # RP40668
Zoro # G8784839
product price: $43.70
/eaKey Features
Overall Width (In.)
0.97
Overall Height (In.)
6.06
Weight
0.055 lb
Depth (In.)
0.97
Manufacturers Warranty Length
Limited Lifetime Warranty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP40668
Zoro #
G8784839
UPC #
034449486415
Country of Origin
United States
Dimensions
Overall Width (In.)
0.97
Overall Height (In.)
6.06
Depth (In.)
0.97
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Item
Dvrter Valve,Assemb RomanTub-R4700
Weight
0.055 lb
Series
Other
Description
Dvrter Valve,Assemb RomanTub-R4700
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.