
Eldridge Wand Assembly Matte Black
Mfr # RP103978BL
Zoro # G815721180
product price: $62.15
/eaKey Features
Material
ABS - Plastic
Finish
Matte Black
Depth
4.38 in
Overall Height (In.)
4.38 in
Color/Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103978BL
Zoro #
G815721180
UPC #
195205140009
Country of Origin
United States
Dimensions
Depth
4.38 in
Overall Height (In.)
4.38 in
Width
2.25 in
Spout Length
2.25 in
Overall Length (In.)
2.25 in
Details
Material
ABS - Plastic
Finish
Matte Black
Color/Finish
Black
Description
- Genuine Delta manufacturing
- Manufactured in the United States
- ABS - Plastic construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.