This item is Discontinued.

No Product Image Available

Electronic Centerset Lavatory Faucet, 4" Mount, Chrome (Discontinued)

  • Mfr # 591T1258TR
  • Zoro # G1344054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
591T1258TR
Zoro #
G1344054
UPC #
055870375376
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Faucet Operation
Electronic
Mounting Hole Center to Center
4"
ADA Compliant
Yes
Finish
Chrome
Handle Type
Electronic
Flow Rate
0.5 gpm
Flow Outlet Type
Vandal Resistant Laminar
Weight
7.7 lb
Item
Centerset Lavatory Faucet
Flow Rate (GPM)
0.50
Series
591T
CEC Compliant
T

Description

Item Delta 591T Electronic Trim, Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.