Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic, 8" Mount, 1 or 3 Hole Kitchen Faucet

  • Mfr # 9959T-CZ-DST

  • Zoro # G4016763


product price: $909.00
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Number of Holes
1 or 3
Number of Handles
1
Flow Rate
1.80 gpm
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9959T-CZ-DST
Zoro #
G4016763
UPC #
34449644501
Country of Origin
United States

Dimensions

Height
13.5
Manufacturers Warranty Length
Electronic Faucet 5-year Limited Warranty
Width
4.38
Spout Length
6-1/2
Overall Height (In.)
13.5
Overall Width (In.)
4.38
Depth (In.)
8.5
Length
8.5

Details

Item
Kitchen Faucet
Mounting Hole Center to Center
8"
Number of Holes
1 or 3
Number of Handles
1
Flow Rate
1.80 gpm
Finish
Champagne Bronze
ADA Compliant
Yes
Series
Trinsic®
Handle Type
Pull-Down
Faucet Operation
Electronic
Valve Type
Electronic with Euromotion DIAMOND(TM) Valve
Residential / Commercial
Commercial
Mounting Type
Deck Mount
Flow Rate (GPM)
1.80
Type
Faucet
CEC Compliant
T
Weight
7.01 lb
Mfr. Series
DiamondValve
GPM
1.80
Handle
Single Handle Lever
Function
Kitchen

Description

Delta Trinsic Single Handle Pull-Down Bar / Prep Faucet with Touch2O® Technology Champagne Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.