Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic, 8" Mount, 1 or 3 Hole Kitchen Faucet

  • Mfr # 9959T-DST

  • Zoro # G4017944


product price: $689.00
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Number of Holes
1 or 3
Number of Handles
1
Flow Rate
1.80 gpm
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9959T-DST
Zoro #
G4017944
UPC #
34449644488
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Electronic Faucet 5-year Limited Warranty
Spout Length
6-1/2
Depth (In.)
8.5
Overall Height (In.)
13.5
Overall Width (In.)
4.38

Details

Item
Kitchen Faucet
Mounting Hole Center to Center
8"
Number of Holes
1 or 3
Number of Handles
1
Flow Rate
1.80 gpm
Finish
Chrome
ADA Compliant
Yes
Series
Trinsic
Residential / Commercial
Commercial
Handle Type
Pull-Down
Valve Type
Electronic with Euromotion DIAMOND(TM) Valve
Mounting Type
Deck Mount
Faucet Operation
Electronic
CEC Compliant
T
Flow Rate (GPM)
1.80
Weight
6.993 lb

Description

Delta Trinsic Single Handle Pull-Down Bar / Prep Faucet with Touch2O® Technology Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.