
Electronic, Commercial 1 or 3 Hole Kitchen Faucet (Discontinued)
- Mfr # 9981T-BL-DST
- Zoro # G4025513
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9981T-BL-DST
Zoro #
G4025513
UPC #
34449831406
Country of Origin
United States
Details
Number of Holes
1 or 3
Finish
Matte Black
Number of Handles
1
Faucet Operation
Electronic
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Pull-Down
Mounting Type
Deck Mount
Item
Kitchen Faucet
Residential / Commercial
Commercial
Description
Delta Esque Single Handle Pull-Down Bar / Prep Faucet with Touch2O® Technology Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.