PulDown, BrPrp Faucet Touch2O Tech, Electronic, 1 or 3 Hole Commercial (Discontinued)
- Mfr # 9913T-DST
- Zoro # G8781941
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9913T-DST
Zoro #
G8781941
UPC #
034449787291
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Electronic Faucet 5-year Limited Warranty
Height
14.5
Spout Length
6-5/8
Width
10.75
Length
1.25
Overall Width (In.)
10.75
Overall Height (In.)
14.5
Depth (In.)
1.25
Description
PulDown,BrPrp Faucet Touch2O Tech
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.