Zoro Homepage
This item is Discontinued.
Delta Electronic Single Hole Lavatory Faucet, Single Hole Mount, Chrome 1 Hole 1500T3370

Electronic Single Hole Lavatory Faucet, Single Hole Mount, Chrome 1 Hole (Discontinued)

  • Mfr # 1500T3370
  • Zoro # G8327711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500T3370
Zoro #
G8327711
UPC #
055870299993
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Faucet Operation
Electronic
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Electronic
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Weight
6.25 lb
Item
Single Hole Lavatory Faucet
Flow Rate (GPM)
1.50
Series
1500T Series
CEC Compliant
F

Description

Seris 1HolElctrc BsinFct SputCh 1500T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.