Zoro Homepage
This item is Discontinued.
Delta Electronics Delta Electronics SIG80-110 80-110 CFM Ceiling Bathroom Exhaust Fan with Adjustable High Speed; Off White SIG80-110

Delta Electronics SIG80-110 80-110 CFM Ceiling Bathroom Exhaust Fan with Adjustable High Speed; Off White (Discontinued)

  • Mfr # SIG80-110
  • Zoro # G803681854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIG80-110
Zoro #
G803681854
UPC #
885917002329
Country of Origin
China

Description

Delta Breez highest performing. most quiet exhaust bath fan solution. The Delta Breez Signature SIG8-110. 80/110 CFM exhaust bath fan with the benefits of DC Brushless motor technology. Features virtually silent at less than 0.3 sones. energy efficient. Air flow at 80 or 110 CFM for spaces up to 110 Sq. ft. virtually silent operation at 0.3 Sones. Features DC brushless fan motor for extended reliability. HVI certified. UL listed for ceiling mount. FeaturesCeiling Bathroom Exhaust Fan with Adjustable High SpeedAdjustable high speed 80 or 110 fan for spaces up to 110 sq. ft.Brushless DC Motor outlasts typical AC motors by 2-1/2xVirtually silent at Includes:Grille x1. Fan x1. Housing x1. Duct Connector (6" to 4") x1. Suspension Bracket x4. Long Wood Screw x8. Short screw x4SpecificationsColor: Off WhiteAir Volume: 80-110 CFMSound Level: 0.3 SonesFinish: MetallicFan Mounting Location: CeilingLighting Included: NoEnergy Star Qualified: YesUL Listed: YesDuct Diameter: 6"Night Light: NoVoltage Rating: 120VHousing Size: 9.63" x 9.63" x 7-7/8"Warranty: 3 Year Limited WarrantyFan Box Dimension: 7.87" H x 9.62" L x 9.62" WWeight: 10.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.