Toilet Seat Repair Part Sanitaryware, With Cover, Elongated, White (Discontinued)
- Mfr # 811901-WH
- Zoro # G8784909
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
811901-WH
Zoro #
G8784909
UPC #
034449813372
Country of Origin
China
Dimensions
Width
14"
Seat Height
1-7/8"
Overall Width (In.)
14
Manufacturers Warranty Length
Toilet Seat 1-year Limited Warranty
Depth (In.)
18.5
Overall Height (In.)
2
Details
For Bowl Shape
Elongated
With Cover / Without Cover
With Cover
Color
White
Standards
IAPMO/ANSI Z124.5
Features
NoSlip Seat Bumpers
Front Type
Closed
Hinge Type
Slow Close Hinge
Bolt to Seat Front
18-1/2"
Item
Toilet Seat Repair Part Sanitaryware
Weight
5.2 lb
Series
Wycliffe
Finish
White
Description
Elongated,Slow-Close Toilet Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.