Zoro Homepage

Emmeline Handle, Screw & Button

  • Mfr # RP101344CZPR

  • Zoro # G408461196


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Finish
Lumicoat Champagne Bronze
Material
Zinc
Height
5 in
Length (In.)
2 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101344CZPR
Zoro #
G408461196
UPC #
195205029229
Country of Origin
China

Dimensions

Height
5 in
Length (In.)
2 in
Overall Width
2 in

Details

Finish
Lumicoat Champagne Bronze
Material
Zinc

Description

The defined ridges of the Emmeline Kitchen Collections diamond-shaped spout cut a streamlined profile, balanced by captivating details that lend an elemental sense of old-world flair. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners. You can install with confidence, knowing this product is a Genuine Delta Part.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.