Emmeline Metal Soap Dispenser In Lumicoat Polished Nickel

  • Mfr # RP101188PNPR

  • Zoro # G522876401


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
2.63 in
Material
Metal
Finish
Venetian Bronze
Dispenser Color
Polished Nickel
Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP101188PNPR
Zoro #
G522876401
UPC #
195205172352
Country of Origin
China

Dimensions

Length (In.)
2.63 in
Width
2.25 in
Depth
3.75 in

Details

Material
Metal
Finish
Venetian Bronze
Dispenser Color
Polished Nickel
Item
Soap Dispenser

Description

The defined ridges of the Emmeline Kitchen Collection’s diamond-shaped spout cut a streamlined profile, balanced by captivating details that lend an elemental sense of old-world flair. Install this coordinating soap dispenser as an convenient way to clean up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.