Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emmeline Metal Soap Dispenser

  • Mfr # RP101188BL

  • Zoro # G001764380


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length (In.)
2.63 in
Material
Metal
Height
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101188BL
Zoro #
G001764380
UPC #
34449956277
Country of Origin
China

Dimensions

Length (In.)
2.63 in
Height
3.75 in

Details

Finish
Matte Black
Material
Metal

Description

The defined ridges of the Emmeline Kitchen Collection's diamond-shaped spout cut a streamlined profile, balanced by captivating details that lend an elemental sense of old-world flair. Install this coordinating soap dispenser as an convenient way to clean up. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • Coordinates perfectly with the Delta Emmeline kitchen collection
  • 13 oz. bottle capacity
  • Easily refillable from above the deck
  • Fits hole size 1-3/8 in. +/- 1/8 in.
  • Complete assembly includes pump head and bottle
  • Accomodates counters of 3 in. maximum thickness
  • Extends 10-3/8 in. below the deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.