Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emmeline Soap Dispenser

  • Mfr # RP101188PCPR

  • Zoro # G608589362


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Material
Metal
Height
3.75 in
Width
2.25 in
Length
2.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101188PCPR
Zoro #
G608589362
UPC #
195205029649
Country of Origin
China

Dimensions

Height
3.75 in
Width
2.25 in
Length
2.63 in

Details

Finish
Lumicoat Chrome
Material
Metal

Description

The defined ridges of the Emmeline Kitchen Collection's diamond-shaped spout cut a streamlined profile, balanced by captivating details that lend an elemental sense of old-world flair. Install this coordinating soap dispenser as a convenient way to clean up. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • Perfectly coordinates with the Delta Emmeline kitchen collection
  • 13 oz. bottle capacity
  • Easily refillable from above the deck
  • Fits hole size 1-3/8 in. +/- 1/8 in.
  • Complete assembly includes pump head and bottle
  • Accommodates counters of 3 in. maximum thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.