Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emmeline Spout Assembly

  • Mfr # RP101348CZPR

  • Zoro # G008658811


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
1.5 in
Overall Height (In.)
7 in
Height
7 in
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101348CZPR
Zoro #
G008658811
UPC #
195205029311
Country of Origin
China

Dimensions

Width
1.5 in
Overall Height (In.)
7 in
Height
7 in
Length
7.5 in

Details

Material
Brass
Finish
Lumicoat Champagne Bronze

Description

The defined ridges of the Emmeline Kitchen Collection's diamond-shaped spout cut a streamlined profile, balanced by captivating details that lend an elemental sense of old-world flair. Delta MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners. You can install with confidence, knowing this product is a Genuine Delta Part.


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners
  • For use with Emmeline bar/prep faucet
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Metal construction provides durability
  • Includes magnet and retainer clip
  • Genuine Delta Part
  • Backed by Delta Faucet's Lifetime Limited Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.