Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emmett Two Handle Kitchen Faucet with Spray

  • Mfr # 21742LF-SP

  • Zoro # G515621902


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
4
Finish
Spotshield Stainless
Flow Rate
1.8 gpm
Handle Type
Two Handle Lever
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21742LF-SP
Zoro #
G515621902
UPC #
34449826662
Country of Origin
China

Dimensions

Length (In.)
10 in
Depth
13.44 in
Width
14 in

Details

Number of Holes
4
Finish
Spotshield Stainless
Flow Rate
1.8 gpm
Handle Type
Two Handle Lever
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Material
Brass
Basic Material
Brass
CEC Compliant
T
Color/Finish
Silver
Includes
Sidespray Included
Green Certification or Other Recognition
CalGreen Certified

Description

Delta SpotShield Technology helps to keep your faucet cleaner, longer by resisting water spots and fingerprints. Keep your space spotless with SpotShield Technology, available across a variety of finishes for the kitchen and bath. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • SpotShield Technology helps your faucet or shower stay cleaner, longer by resisting water spots and fingerprints
  • 4-hole 8" installation
  • Escutcheon
  • ADA Compliant
  • High-arc spout swivels 360degrees

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.