Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ermelo Single Handle Pull-Down Spring Kitchen Faucet Champagne Bronze

  • Mfr # 18887-CZ-DST

  • Zoro # G615622014


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Finish
Champagne Bronze
Flow Rate
1.8 gpm
Handle Type
Single Handle Lever
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18887-CZ-DST
Zoro #
G615622014
UPC #
195205139997
Country of Origin
United States

Dimensions

Depth
21.63 in
Width
10.75 in
Length (In.)
12 in

Details

Number of Holes
3
Finish
Champagne Bronze
Flow Rate
1.8 gpm
Handle Type
Single Handle Lever
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
CEC Compliant
T
Color/Finish
Bronze
Basic Material
Zinc

Description

Make an impact in your kitchen with the Ermelo Pro Kitchen Faucet. Take control of your kitchen with the flexible, spring-design undocking spout, which can be easily disconnected then magnetically re-docked for free range of motion. When docked, the faucet still operates as a true pull-down faucet with MagnaTite Docking. MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. Delta kitchen faucets with Diamond Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Touch-Clean Spray Holes allow you to easily wipe away calcium and lime buildup with the touch of a finger. You can install with confidence, knowing that Delta kitchen faucets are backed by our Lifetime Limited Warranty.


  • Tightly-coiled spring spout design makes cleaning a breeze
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup with the touch of a finger
  • Diamond Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • High-arc rotating spout
  • 1 or 3-hole 8-inch installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.