Zoro Homepage

Esato Handle Assembly, 2H

  • Mfr # RP101936BL

  • Zoro # G508473778


product price: $62.15
/ea

Key Features

Finish
Matte Black
Material
Zinc
Length
3.38 in
Width
1.69 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101936BL
Zoro #
G508473778
UPC #
195205030454
Country of Origin
China

Dimensions

Length
3.38 in
Width
1.69 in
Height
3 in

Details

Finish
Matte Black
Material
Zinc

Description


  • •Constructed of Zinc
  • •Two Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.