Zoro Homepage

Esato Handle Assembly, 2H

  • Mfr # RP101936SP

  • Zoro # G208461099


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Finish
Spotshield Stainless
Material
Zinc
Length (In.)
3.38 in
Overall Width
1.69 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP101936SP
Zoro #
G208461099
UPC #
195205030478
Country of Origin
China

Dimensions

Length (In.)
3.38 in
Overall Width
1.69 in
Height
3 in

Details

Finish
Spotshield Stainless
Material
Zinc

Description


  • •Constructed of Zinc
  • •Two Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.