Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP84821BL
Zoro #
G8314588
UPC #
034449836463
Country of Origin
China
Dimensions
Width
3
Height
3
Overall Width (In.)
3
Overall Height (In.)
3
Length
0.25
Depth (In.)
0.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Finish
Matte Black
Type
Faucet
Item
Escutcheon,1 Hole Bathroom
Series
Zura®
Weight
0.212 lb
Function
Repair Part
Mfr. Series
Excluded
Description
Escutcheon,1 Hole Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.