Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Escutcheon - 14 Series

  • Mfr # RP100723KS

  • Zoro # G708462336


product price: $79.75
/ea
Free Shipping & Returns

Key Features

Color/Finish
Black Stainless
Material
Zinc
Depth
1 in
Width
6 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP100723KS
Zoro #
G708462336
UPC #
34449919012
Country of Origin
China

Dimensions

Depth
1 in
Width
6 in
Height
6 in

Details

Color/Finish
Black Stainless
Material
Zinc
Finish
Black Stainless

Description

A refined take on industrial style, the Bowery Bath Collection is inspired by the clean, geometric shapes found in interior architecture that create a transitional look with industrial undertones. The design's classic, cylindrical spout and handles are paired at a sharp, 90-degree angle for a look that embraces the familiar alongside the modern. The Bowery Bath Collection is a centerpiece that complements any transitional or contemporary décor.


  • For use with the Bowery Bath Collection
  • Shower escutcheon for 14 Series
  • Red/blue pad print temperature indicator
  • Clean face with no screw holes
  • Set screw attaches at bottom of escutcheon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.