Zoro Homepage
This item is Discontinued.
Delta Escutcheon, 3-Setting Diverter RP51924

Escutcheon, 3-Setting Diverter (Discontinued)

  • Mfr # RP51924
  • Zoro # G8315017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP51924
Zoro #
G8315017
UPC #
034449577496
Country of Origin
China

Dimensions

Overall Width (In.)
0.38
Width
0.38
Overall Height (In.)
4.44
Height
4.44
Length
4.44
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
4.44

Details

Item
Escutcheon,3-Setting Diverter
Finish
Chrome
Type
Faucet
Series
Other
Weight
0.09 lb
Function
Repair Part
Mfr. Series
Excluded

Description

Escutcheon,3-Setting Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.