Zoro Homepage
This item is Discontinued.
No Product Image Available

Escutcheon, 3-Setting Diverter (Discontinued)

  • Mfr # RP78705PN
  • Zoro # G8785852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP78705PN
Zoro #
G8785852
UPC #
034449777100
Country of Origin
United States

Dimensions

Width
4
Overall Height (In.)
4
Overall Width (In.)
4
Height
4
Depth (In.)
1
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
1

Details

Finish
Polished Nickel
Type
Faucet
Item
Escutcheon,3-Setting Diverter
Series
Tesla®
Weight
0.31 lb
Function
Repair Part
Mfr. Series
Excluded

Description

Escutcheon,3-Setting Diverter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.