Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP91937PN
Zoro #
G8315120
UPC #
034449865128
Country of Origin
China
Dimensions
Width
6.13
Overall Width (In.)
6.13
Height
4.63
Overall Height (In.)
4.63
Length
0.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.5
Details
Item
Escutcheon,6-Setting Diverter
Finish
Polished Nickel
Type
Faucet
Series
Pivotalâ„¢
Weight
0.844 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Escutcheon,6-Setting Diverter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.