Escutcheon - 600 / 1600 Series Tub & Shower In Polished Brass

  • Mfr # RP5883PB

  • Zoro # G922875998


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
6.75 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP5883PB
Zoro #
G922875998
UPC #
34449115742
Country of Origin
China

Dimensions

Width
6.75 in
Depth
0.75 in

Details

Item
Tub/Shower Parts
Material
Brass

Description

This tub/shower escutcheon is a key component to a coordinated bathroom. Delta is committed to providing you the best experience with water. Another way that Delta is more than just a faucet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.