Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP75436SS
Zoro #
G8786342
UPC #
034449722285
Country of Origin
China
Dimensions
Height
8.13
Overall Width (In.)
7.25
Width
7.25
Overall Height (In.)
8.13
Depth (In.)
3.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
3.5
Details
Item
Escutcheon and Gasket,14 Series
Finish
Stainless
Type
Faucet
Valve Type
Single-function pressure balance cartridge
Weight
1.35 lb
Series
Zura®
Mfr. Series
1400SeriesUniversal
Function
Repair Part
Description
Escutcheon and Gasket,14 Series
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.